- APF150 Fastener Series
- Fastener Hardware
| Fastener Type | Rivet Solid Plate |
| Hardware Type | Fastener |
| Color | Black |
| Fastener Series | APF150 |
| Hinge Pin Included | No |
| Belt Thickness Range | 1/16 in to 1/8 in |
| Minimum Pulley Diameter | 3 in |
| Belt Width | N/A |
| Material | Nylon |
| Alternate Part No. or Item Code | 80022 |
| Weight | 3.03 LB |
| EAN or UPC | 697598800220 |

