- APF100 Fastener Series
- Fastener Hardware
| Fastener Type | Rivet Solid Plate |
| Hinge Pin Included | No |
| Alternate Part No. or Item Code | 80021 |
| Belt Thickness Range | up to 3/32 in |
| Minimum Pulley Diameter | 1 1/2 in |
| Fastener Series | APF100 |
| Material | Nylon |
| Hardware Type | Fastener |
| Color | Black |
| Weight | 2.11 LB |
| EAN or UPC | 697598800213 |

