- 550 Fastener Series
- Aligning Holder Tool Type
- Bolt Hinged Fastener Type
- 48 in Belt Width
| Belt Width | 48 in |
| Fastener Series | 550 |
| Fastener Type | Bolt Hinged |
| Alternate Part No. or Item Code | 30843 |
| Tool Type | Aligning Holder |
| Weight | 0.396 LB |
| EAN or UPC | 697598308436 |

