- 550 Fastener Series
- Aligning Holder Tool Type
- Bolt Hinged Fastener Type
- 36 in Belt Width
| Tool Type | Aligning Holder |
| Belt Width | 36 in |
| Alternate Part No. or Item Code | 30841 |
| Fastener Series | 550 |
| Fastener Type | Bolt Hinged |
| Weight | 0.345 LB |
| EAN or UPC | 697598308412 |

