- 375X Fastener Series
- Aligning Holder Tool Type
- Bolt Hinged Fastener Type
- 30 in Belt Width
| Tool Type | Aligning Holder |
| Fastener Type | Bolt Hinged |
| Fastener Series | 375X |
| Alternate Part No. or Item Code | 30836 |
| Belt Width | 30 in |
| Weight | 0.302 LB |
| EAN or UPC | 697598308368 |

