- Rivet Hinged Fastener Type
- R5 1/2 Fastener Series
- Bare Armored Stainless Steel Cable Hinge Pin Material
| Hardware Type | Hinge Pins |
| Fastener Type | Rivet Hinged |
| Fastener Series | R5 1/2 |
| Hinge Pin Diameter | 0.375 |
| Belt Width | 36 in |
| Hinge Pin Material | Bare Armored Stainless Steel Cable |
| Alternate Part No. or Item Code | 39274 |
| Weight | 4.4 LB |
| EAN or UPC | 697598392749 |

