- Rivet Hinged Fastener Type
- R2 Fastener Series
- Bare Armored Stainless Steel Cable Hinge Pin Material
| Belt Width | 54 in |
| Hardware Type | Hinge Pins |
| Alternate Part No. or Item Code | 40716 |
| Fastener Type | Rivet Hinged |
| Fastener Series | R2 |
| Hinge Pin Material | Bare Armored Stainless Steel Cable |
| Hinge Pin Diameter | 0.265625 |
| Weight | 1.8 LB |
| EAN or UPC | 697598407160 |

