- Rivet Hinged Fastener Type
- R5 1/2 Fastener Series
- Bare Armored Steel Cable Hinge Pin Material
| Fastener Series | R5 1/2 |
| Belt Width | 38 in |
| Hardware Type | Hinge Pins |
| Fastener Type | Rivet Hinged |
| Hinge Pin Material | Bare Armored Steel Cable |
| Hinge Pin Diameter | 0.375 |
| Alternate Part No. or Item Code | 38403 |
| Weight | 7.241 LB |
| EAN or UPC | 697598384034 |

