
- Rivet Hinged Fastener Type
- R5 1/2 Fastener Series
- Bare Armored Steel Cable Hinge Pin Material
Hinge Pin Diameter | 0.375 |
Fastener Series | R5 1/2 |
Hinge Pin Material | Bare Armored Steel Cable |
Belt Width | 36 in |
Hardware Type | Hinge Pins |
Alternate Part No. or Item Code | 38166 |
Fastener Type | Rivet Hinged |
Weight | 2.2 LB |
EAN or UPC | 697598381668 |
