- APF150 Fastener Series
- Belt Punch Tool Type
- Rivet Fastener Type
| Alternate Part No. or Item Code | 80079 |
| Fastener Type | Rivet |
| Tool Type | Belt Punch |
| Fastener Series | APF150 |
| Hole Dia. | 0.156 in |
| Weight | 0.1 LB |
| EAN or UPC | 697598800794 |
| Alternate Part No. or Item Code | 80079 |
| Fastener Type | Rivet |
| Tool Type | Belt Punch |
| Fastener Series | APF150 |
| Hole Dia. | 0.156 in |
| Weight | 0.1 LB |
| EAN or UPC | 697598800794 |