- Belt Cleat Fastener Type
- Stainless Steel Material
| Alternate Part No. or Item Code | 99552 |
| Minimum Pulley Diameter | 4 in |
| Hardware Type | Mechanical Cleat |
| Fastener Type | Belt Cleat |
| Material | Stainless Steel |
| Length | 8 in |
| Weight | 1.0 LB |
| EAN or UPC | 697598995520 |
| Alternate Part No. or Item Code | 99552 |
| Minimum Pulley Diameter | 4 in |
| Hardware Type | Mechanical Cleat |
| Fastener Type | Belt Cleat |
| Material | Stainless Steel |
| Length | 8 in |
| Weight | 1.0 LB |
| EAN or UPC | 697598995520 |