- Ultra High-Temp Tensioner
- Standard Mine-Duty
- 34 in to 70 in Belt Thickness Range
| Type | Ultra High-Temp Tensioner |
| Belt Thickness Range | 34 in to 70 in |
| Color | White |
| Alternate Part No. or Item Code | 91286 |
| Duty | Standard Mine-Duty |
| Weight | 0.0 LB |
| EAN or UPC | 697598912862 |

