- Ultra High-Temp Tensioner
- Standard Mine-Duty
- 16 in to 28 in Belt Thickness Range
| Type | Ultra High-Temp Tensioner |
| Alternate Part No. or Item Code | 91285 |
| Belt Thickness Range | 16 in to 28 in |
| Duty | Standard Mine-Duty |
| Color | Purple |
| Weight | 0.0 LB |
| EAN or UPC | 697598912855 |

