- Ultra High-Temp Tensioner
- 58 in to 70 in Belt Thickness Range
| Type | Ultra High-Temp Tensioner |
| Color | Black |
| Belt Thickness Range | 58 in to 70 in |
| Alternate Part No. or Item Code | 90816 |
| Weight | 0.0 LB |
| EAN or UPC | 697598908162 |
| Type | Ultra High-Temp Tensioner |
| Color | Black |
| Belt Thickness Range | 58 in to 70 in |
| Alternate Part No. or Item Code | 90816 |
| Weight | 0.0 LB |
| EAN or UPC | 697598908162 |