
- Ultra High-Temp Tensioner
- 34 in to 52 in Belt Thickness Range
Type | Ultra High-Temp Tensioner |
Alternate Part No. or Item Code | 90815 |
Color | Silver |
Belt Thickness Range | 34 in to 52 in |
Weight | 0.0 LB |
EAN or UPC | 697598908155 |

Type | Ultra High-Temp Tensioner |
Alternate Part No. or Item Code | 90815 |
Color | Silver |
Belt Thickness Range | 34 in to 52 in |
Weight | 0.0 LB |
EAN or UPC | 697598908155 |