- Ultra High-Temp Tensioner
- 10 in to 28 in Belt Thickness Range
| Alternate Part No. or Item Code | 90814 |
| Color | Purple |
| Type | Ultra High-Temp Tensioner |
| Belt Thickness Range | 10 in to 28 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598908148 |
| Alternate Part No. or Item Code | 90814 |
| Color | Purple |
| Type | Ultra High-Temp Tensioner |
| Belt Thickness Range | 10 in to 28 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598908148 |