- Center Pole
- Extreme-Duty
- 108 in Belt Width
| Belt Width | 108 in |
| Type | Center Pole |
| Duty | Extreme-Duty |
| Alternate Part No. or Item Code | 90645 |
| Weight | 406.0 LB |
| EAN or UPC | 697598906458 |
| Belt Width | 108 in |
| Type | Center Pole |
| Duty | Extreme-Duty |
| Alternate Part No. or Item Code | 90645 |
| Weight | 406.0 LB |
| EAN or UPC | 697598906458 |