
- Belt Cutter
- 72 in Belt Width
Alternate Part No. or Item Code | 04146 |
Type | Belt Cutter |
Belt Width | 72 in |
Weight | 69.0 LB |
EAN or UPC | 697598041463 |

Alternate Part No. or Item Code | 04146 |
Type | Belt Cutter |
Belt Width | 72 in |
Weight | 69.0 LB |
EAN or UPC | 697598041463 |