- Belt Cutter
- 36 in Belt Width
| Belt Width | 36 in |
| Type | Belt Cutter |
| Alternate Part No. or Item Code | 32275 |
| Weight | 5.952 LB |
| EAN or UPC | 697598322753 |
| Belt Width | 36 in |
| Type | Belt Cutter |
| Alternate Part No. or Item Code | 32275 |
| Weight | 5.952 LB |
| EAN or UPC | 697598322753 |