- 11/32 in to 25/64 in Belt Thickness Range
- Hook Fastener Type
- 12 in Length
- 316 Stainless Steel Material
| Hook Style | Carded |
| Belt Thickness Range | 11/32 in to 25/64 in |
| Fastener Type | Hook |
| Length | 12 in |
| Hinge Pin Included | No |
| Alternate Part No. or Item Code | 02370 |
| Hook Size | 7 |
| Material | Stainless Steel |
| Minimum Pulley Diameter | 7 in |
| Fastener Series | 54 |
| Required Pin Diameter | 0.156 |
| Wire Diameter | 0.054 in |
| Hardware Type | Fastener |
| Weight | 2.281 LB |
| EAN or UPC | 697598023704 |

