- #7 316 Stainless Lacing
- 6" Belt Width
- Belt Thickness Range of 3/32" - 9/64"
- 2" Minimum Pulley Diameter
features
- One-piece fastener strip ensures no loose pieces to work themselves out of the belt and into the conveyed product
- Designed for belts from 1/32" to 1/2" (0.8 mm to 12.5 mm)
- Installation requires no special tools
- Lacing is secured with teeth that embed lengthwise on the belt, providing a strong, vise-like hold
- Clips hold gauge rod and lacing firmly and squarely against the belt, ensuring a strong, straight splice
- Straight splice helps ease hinge pin insertion
| Belt Width | 6 in |
| Alternate Part No. or Item Code | 7S |
| Minimum Pulley Diameter | 2 in |
| Fastener Series | 7 |
| Material | 316 Stainless Steel |
| Belt Thickness Range | 3/32 in to 9/64 in |
| Weight | 0.46 LB |
| EAN or UPC | 697598105141 |

