
- 24 in Belt Width
- 3/32 in to 9/64 in Belt Thickness Range
- 316 Stainless Steel Material
- 50 lb/in Maximum Belt Tension
applications
- Manufacturing assembly lines, food, package and parts handling, checkout counters and agricultural equipment
features
- Requires only a hammer
- no special tools needed
- Low profile, one-piece design results in an exceptionally smooth joint
- Alligator® Lacing is a continuous, one-piece fastener strip tailored to all standard belt widths
Hinge Pin Diameter | 0.0625 |
Hardware Type | Fastener |
Belt Width | 24 in |
Alternate Part No. or Item Code | 10568 |
Hinge Pin Included | Yes |
Minimum Pulley Diameter | 2 in |
Fastener Series | 7 |
Belt Thickness Range | 3/32 in to 9/64 in |
Hinge Pin Material | Corrugated Stainless Steel |
Material | Stainless Steel |
Weight | 1.63 LB |
EAN or UPC | 697598105684 |
