- 20 in Belt Width
- 3/32 in to 9/64 in Belt Thickness Range
- 316 Stainless Steel Material
- 50 lb/in Maximum Belt Tension
| Material | Stainless Steel |
| Hinge Pin Diameter | 0.0625 |
| Hinge Pin Material | Corrugated Stainless Steel |
| Hardware Type | Fastener |
| Minimum Pulley Diameter | 2 in |
| Belt Thickness Range | 3/32 in to 9/64 in |
| Fastener Series | 7 |
| Belt Width | 20 in |
| Hinge Pin Included | Yes |
| Alternate Part No. or Item Code | 10566 |
| Weight | 4.85 LB |
| EAN or UPC | 697598105660 |

