- 12 in Belt Width
- 3/32 in to 9/64 in Belt Thickness Range
- 316 Stainless Steel Material
- 50 lb/in Maximum Belt Tension
applications
- Manufacturing assembly lines, food, package and parts handling, checkout counters and agricultural equipment
features
- Requires only a hammer
- no special tools needed
- Low profile, one-piece design results in an exceptionally smooth joint
- Alligator® Lacing is a continuous, one-piece fastener strip tailored to all standard belt widths
| Material | Stainless Steel |
| Minimum Pulley Diameter | 2 in |
| Hinge Pin Material | Corrugated Stainless Steel |
| Alternate Part No. or Item Code | 10562 |
| Fastener Series | 7 |
| Hinge Pin Included | Yes |
| Hinge Pin Diameter | 0.0625 |
| Hardware Type | Fastener |
| Belt Thickness Range | 3/32 in to 9/64 in |
| Belt Width | 12 in |
| Weight | 2.47 LB |
| EAN or UPC | 697598105622 |

