- 5/16 in to 11/32 in Belt Thickness Range
- Hook Fastener Type
- 12 in Length
- 430 Stainless Steel Material
features
- 12 carded hooks per box with pins
- Reduced operating noise
- Inexpensive, yet highly reliable solution for connecting conveyor belts
- Can be easily installed on-site by one person with easy to operate tools
| Fastener Type | Hook |
| Minimum Pulley Diameter | 6 in |
| Required Pin Diameter | 0.156 |
| Material | Stainless Steel |
| Hook Size | 6 |
| Alternate Part No. or Item Code | 02352 |
| Hinge Pin Material | Nylon Plus |
| Wire Diameter | 0.054 in |
| Hinge Pin Included | Yes |
| Belt Thickness Range | 5/16 in to 11/32 in |
| Fastener Series | 54 |
| Length | 12 in |
| Hook Style | Carded |
| Hardware Type | Fastener |
| Weight | 2.21 LB |
| EAN or UPC | 697598023520 |

