- 5/16 in to 11/32 in Belt Thickness Range
- Hook Fastener Type
- 12 in Length
- 430 Stainless Steel Material
| Minimum Pulley Diameter | 6 in |
| Alternate Part No. or Item Code | 02351 |
| Wire Diameter | 0.054 in |
| Hook Size | 6 |
| Required Pin Diameter | 0.156 |
| Length | 12 in |
| Fastener Type | Hook |
| Fastener Series | 54 |
| Hinge Pin Included | No |
| Hardware Type | Fastener |
| Belt Thickness Range | 5/16 in to 11/32 in |
| Hook Style | Carded |
| Material | Stainless Steel |
| Weight | 2.205 LB |
| EAN or UPC | 697598023513 |

