- 7/16 in to 1/2 in Belt Thickness Range
- Steel Material
- 200 lb/in Maximum Belt Tension
| Alternate Part No. or Item Code | 10014 |
| Fastener Series | 65 |
| Hinge Pin Included | Yes |
| Hinge Pin Material | Steel Rocker |
| Belt Thickness Range | 7/16 in to 1/2 in |
| Minimum Pulley Diameter | 14 in |
| Hinge Pin Diameter | 0.203125 |
| Material | Steel |
| Strip Length | 12 |
| Weight | 5.846 LB |
| EAN or UPC | 697598100146 |

