- 48 in Belt Width
- 7/16 in to 1/2 in Belt Thickness Range
- Steel Material
- 200 lb/in Maximum Belt Tension
| Belt Width | 48 in |
| Belt Thickness Range | 7/16 in to 1/2 in |
| Hinge Pin Material | Corrugated Steel |
| Hardware Type | Fastener |
| Material | Steel |
| Minimum Pulley Diameter | 14 in |
| Fastener Series | 65 |
| Alternate Part No. or Item Code | 10242 |
| Hinge Pin Included | Yes |
| Hinge Pin Diameter | 0.203125 |
| Weight | 1.85 LB |
| EAN or UPC | 697598102423 |

