- Bolt Hinged Fastener Type
- 72 in Belt Width
- Curved Angle
| Belt Width | 72 in |
| Alternate Part No. or Item Code | 30811 |
| Fastener Series | 550 |
| Fastener Type | Bolt Hinged |
| Weight | 0.504 LB |
| EAN or UPC | 697598308115 |
| Belt Width | 72 in |
| Alternate Part No. or Item Code | 30811 |
| Fastener Series | 550 |
| Fastener Type | Bolt Hinged |
| Weight | 0.504 LB |
| EAN or UPC | 697598308115 |