Skip to content Skip to navigation menu
Flexco560

560

Flexco® Bolt Hinged Curved Template
Item #101913568
  • Bolt Hinged Fastener Type
  • 60 in Belt Width
  • Curved Angle
Flexco560
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bolt Hinged Fastener Type
  • 60 in Belt Width
  • Curved Angle
Fastener Series 550
Alternate Part No. or Item Code 30810
Belt Width 60 in
Fastener Type Bolt Hinged
Weight 0.432 LB
EAN or UPC 697598308108
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison