- 3/8 in to 7/16 in Belt Thickness Range
- 316 Stainless Steel Material
- 175 lb/in Maximum Belt Tension
| Belt Thickness Range | 3/8 in to 7/16 in |
| Fastener Series | 55 |
| Hinge Pin Diameter | 0.203125 |
| Minimum Pulley Diameter | 12 in |
| Hinge Pin Material | Stainless Steel Rocker |
| Strip Length | 12 |
| Hinge Pin Included | Yes |
| Material | Stainless Steel |
| Alternate Part No. or Item Code | 10523 |
| Weight | 1.38 LB |
| EAN or UPC | 697598105233 |

