- 36 in Belt Width
- 3/8 in to 7/16 in Belt Thickness Range
- 316 Stainless Steel Material
- 175 lb/in Maximum Belt Tension
features
- Clips hold gauge rod and lacing firmly and squarely against the belt, ensuring a strong, straight splice
- Lacing is secured with teeth that embed lengthwise on the belt, providing a strong, vise-like hold
- Straight splice helps ease hinge pin insertion
- One-piece fastener strip ensures no loose pieces to work themselves out of the belt and into the conveyed product
- Designed for belts from 1/32" to 1/2" (0.8 mm to 12.5 mm)
- Installation requires no special tools
| Hinge Pin Material | Corrugated Stainless Steel |
| Material | Stainless Steel |
| Hinge Pin Included | Yes |
| Minimum Pulley Diameter | 12 in |
| Hinge Pin Diameter | 0.203125 |
| Alternate Part No. or Item Code | 10685 |
| Belt Thickness Range | 3/8 in to 7/16 in |
| Belt Width | 36 in |
| Hardware Type | Fastener |
| Fastener Series | 55 |
| Weight | 0.58 LB |
| EAN or UPC | 697598106858 |

