- 30 in Belt Width
- 3/8 in to 7/16 in Belt Thickness Range
- 316 Stainless Steel Material
- 175 lb/in Maximum Belt Tension
| Hinge Pin Included | Yes |
| Hinge Pin Diameter | 0.203125 |
| Minimum Pulley Diameter | 12 in |
| Belt Thickness Range | 3/8 in to 7/16 in |
| Alternate Part No. or Item Code | 10683 |
| Fastener Series | 55 |
| Belt Width | 30 in |
| Hinge Pin Material | Corrugated Stainless Steel |
| Hardware Type | Fastener |
| Material | Stainless Steel |
| Weight | 1.22 LB |
| EAN or UPC | 697598106834 |

