
- Bolt Hinged Fastener Type
- 54 in Belt Width
- Curved Angle
Fastener Type | Bolt Hinged |
Fastener Series | 550 |
Alternate Part No. or Item Code | 30809 |
Belt Width | 54 in |
Weight | 0.39 LB |
EAN or UPC | 697598308092 |

Fastener Type | Bolt Hinged |
Fastener Series | 550 |
Alternate Part No. or Item Code | 30809 |
Belt Width | 54 in |
Weight | 0.39 LB |
EAN or UPC | 697598308092 |