- 1/4 in to 5/8 in Belt Thickness Range
- 300 lb/in Maximum Belt Tension
- Stainless Steel Material
| Hardware Type | Fastener |
| Minimum Pulley Diameter | 9 in |
| Fastener Series | 550 |
| Material | Stainless Steel |
| Belt Thickness Range | 1/4 in to 5/8 in |
| Fastener Type | Bolt Hinged |
| Hinge Pin Included | No |
| Alternate Part No. or Item Code | 39959 |
| Weight | 0.014 LB |
| EAN or UPC | 697598399595 |

