
- 48 in Belt Width
- 1/4 in to 5/8 in Belt Thickness Range
- 300 lb/in Maximum Belt Tension
- MegAlloy Material
description
- For extendable belts where smaller pulley diameters are used, bolted hinged fasteners offer reliability plus a range of sizes. For most applications, plated steel is the recommended fastener material and is available in all sizes. Zinc plating helps combat mild corrosion.
Fastener Series | 550 |
Belt Width | 48 in |
Material | MegAlloy |
Hinge Pin Included | Yes |
Fastener Type | Bolt Hinged |
Hinge Pin Diameter | 0.21875 |
Hardware Type | Fastener |
Alternate Part No. or Item Code | 39589 |
Hinge Pin Material | Bare Stainless Steel Cable |
Belt Thickness Range | 1/4 in to 5/8 in |
Minimum Pulley Diameter | 9 in |
Weight | 1.65 LB |
EAN or UPC | 697598395894 |
