Skip to content Skip to navigation menu
Flexco® Bolt Hinged Fastener

550MAJ42SSC

Flexco® Bolt Hinged Fastener
Item #102020482
  • 42 in Belt Width
  • 1/4 in to 5/8 in Belt Thickness Range
  • 300 lb/in Maximum Belt Tension
  • MegAlloy Material
Flexco® Bolt Hinged Fastener
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 42 in Belt Width
  • 1/4 in to 5/8 in Belt Thickness Range
  • 300 lb/in Maximum Belt Tension
  • MegAlloy Material

description

  • For extendable belts where smaller pulley diameters are used, bolted hinged fasteners offer reliability plus a range of sizes. For most applications, plated steel is the recommended fastener material and is available in all sizes. Zinc plating helps combat mild corrosion.
Hinge Pin Material Bare Stainless Steel Cable
Belt Width 42 in
Minimum Pulley Diameter 9 in
Hinge Pin Diameter 0.21875
Fastener Series 550
Belt Thickness Range 1/4 in to 5/8 in
Alternate Part No. or Item Code 39586
Material MegAlloy
Hardware Type Fastener
Fastener Type Bolt Hinged
Hinge Pin Included Yes
Weight 1.52 LB
EAN or UPC 697598395863
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison