- 30 in Belt Width
- 1/4 in to 5/8 in Belt Thickness Range
- 300 lb/in Maximum Belt Tension
- Steel Material
description
- For extendable belts where smaller pulley diameters are used, bolted hinged fasteners offer reliability plus a range of sizes. For most applications, plated steel is the recommended fastener material and is available in all sizes. Zinc plating helps combat mild corrosion.
| Fastener Series | 550 |
| Hardware Type | Fastener |
| Material | Steel |
| Belt Thickness Range | 1/4 in to 5/8 in |
| Alternate Part No. or Item Code | 40068 |
| Hinge Pin Material | Bare Steel Cable |
| Hinge Pin Diameter | 0.25 |
| Hinge Pin Included | Yes |
| Minimum Pulley Diameter | 9 in |
| Belt Width | 30 in |
| Fastener Type | Bolt Hinged |
| Weight | 3.6 LB |
| EAN or UPC | 697598400680 |

