- 30 in Belt Width
- 1/4 in to 5/8 in Belt Thickness Range
- 300 lb/in Maximum Belt Tension
- Steel Material
| Belt Width | 30 in |
| Material | Steel |
| Fastener Series | 550 |
| Hinge Pin Included | Yes |
| Alternate Part No. or Item Code | 40243 |
| Hardware Type | Fastener |
| Hinge Pin Diameter | 0.25 |
| Minimum Pulley Diameter | 9 in |
| Belt Thickness Range | 1/4 in to 5/8 in |
| Hinge Pin Material | Nylon Covered Armored Cable |
| Fastener Type | Bolt Hinged |
| Weight | 69.0 LB |
| EAN or UPC | 697598402431 |

