- 20 in Belt Width
- 1/4 in to 5/8 in Belt Thickness Range
- 300 lb/in Maximum Belt Tension
- Steel Material
| Fastener Series | 550 |
| Fastener Type | Bolt Hinged |
| Minimum Pulley Diameter | 9 in |
| Hinge Pin Diameter | 0.25 |
| Alternate Part No. or Item Code | 40059 |
| Belt Thickness Range | 1/4 in to 5/8 in |
| Hardware Type | Fastener |
| Hinge Pin Material | Nylon Covered Stainless Steel Cable |
| Belt Width | 20 in |
| Material | Steel |
| Hinge Pin Included | Yes |
| Weight | 8.271 LB |
| EAN or UPC | 697598400598 |

