- 1/4 in to 5/8 in Belt Thickness Range
- 300 lb/in Maximum Belt Tension
- Steel Material
| Fastener Type | Bolt Hinged |
| Minimum Pulley Diameter | 9 in |
| Material | Steel |
| Hinge Pin Included | No |
| Hardware Type | Fastener |
| Fastener Series | 550 |
| Alternate Part No. or Item Code | 39953 |
| Belt Thickness Range | 1/4 in to 5/8 in |
| Weight | 0.033 LB |
| EAN or UPC | 697598399533 |

