- Lacing Fastener Type
- 55 and 65 Fastener Series
- Steel Rocker Hinge Pin Material
| Hardware Type | Hinge Pins |
| Fastener Type | Lacing |
| Fastener Series | 55 & 65 |
| Hinge Pin Material | Steel Rocker |
| Alternate Part No. or Item Code | 12381 |
| Weight | 2.267 LB |
| EAN or UPC | 697598123817 |

