- Lacing Fastener Type
- 55 Fastener Series
- Steel Corrugated Hinge Pin Material
| Hinge Pin Material | Corrugated Steel |
| Hinge Pin Diameter | 0.203125 |
| Alternate Part No. or Item Code | 11229 |
| Fastener Series | 55 |
| Belt Width | 60 in |
| Hardware Type | Hinge Pins |
| Fastener Type | Lacing |
| Weight | 0.7 LB |
| EAN or UPC | 697598112293 |

