- Lacing Fastener Type
- 55 Fastener Series
- Steel Corrugated Hinge Pin Material
| Fastener Series | 55 |
| Hinge Pin Material | Corrugated Steel |
| Hardware Type | Hinge Pins |
| Alternate Part No. or Item Code | 11225 |
| Belt Width | 36 in |
| Fastener Type | Lacing |
| Hinge Pin Diameter | 0.203125 |
| Weight | 0.25 LB |
| EAN or UPC | 697598112255 |

