- 30 in Belt Width
- 3/8 in to 7/16 in Belt Thickness Range
- Steel Material
- 175 lb/in Maximum Belt Tension
| Minimum Pulley Diameter | 12 in |
| Hinge Pin Material | Corrugated Steel |
| Belt Thickness Range | 3/8 in to 7/16 in |
| Hardware Type | Fastener |
| Fastener Series | 55 |
| Material | Steel |
| Hinge Pin Included | Yes |
| Alternate Part No. or Item Code | 10220 |
| Belt Width | 30 in |
| Hinge Pin Diameter | 0.203125 |
| Weight | 1.5 LB |
| EAN or UPC | 697598102201 |

