- Bolt Hinged Fastener Type
- 16 in Belt Width
- Curved Angle
| Belt Width | 16 in |
| Alternate Part No. or Item Code | 30800 |
| Fastener Series | 550 |
| Fastener Type | Bolt Hinged |
| Weight | 0.13 LB |
| EAN or UPC | 697598308009 |
| Belt Width | 16 in |
| Alternate Part No. or Item Code | 30800 |
| Fastener Series | 550 |
| Fastener Type | Bolt Hinged |
| Weight | 0.13 LB |
| EAN or UPC | 697598308009 |