Skip to content Skip to navigation menu
Flexco® Bolt Hinged Curved Template

512

Flexco® Bolt Hinged Curved Template
Item #101912718
  • Bolt Hinged Fastener Type
  • 12 in Belt Width
  • Curved Angle
Flexco® Bolt Hinged Curved Template
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bolt Hinged Fastener Type
  • 12 in Belt Width
  • Curved Angle
Fastener Type Bolt Hinged
Belt Width 12 in
Fastener Series 550
Alternate Part No. or Item Code 30799
Weight 0.003 LB
EAN or UPC 697598307996
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison