- 3/16 in to 7/32 in Belt Thickness Range
- Hook Fastener Type
- 12 in Length
- 430 Stainless Steel Material
| Fastener Type | Hook |
| Material | Stainless Steel |
| Fastener Series | 54 |
| Length | 12 in |
| Hinge Pin Included | No |
| Hook Style | Carded |
| Belt Thickness Range | 3/16 in to 7/32 in |
| Alternate Part No. or Item Code | 02341 |
| Hook Size | 5 |
| Minimum Pulley Diameter | 5 in |
| Required Pin Diameter | 0.125 |
| Hardware Type | Fastener |
| Wire Diameter | 0.054 in |
| Weight | 1.83 LB |
| EAN or UPC | 697598023414 |

