- 7/32 in to 1/4 in Belt Thickness Range
- Hook Fastener Type
- 12 in Length
- 316 Stainless Steel Material
| Required Pin Diameter | 0.109 |
| Length | 12 in |
| Minimum Pulley Diameter | 4 in |
| Material | Stainless Steel |
| Wire Diameter | 0.054 in |
| Hinge Pin Included | No |
| Hardware Type | Fastener |
| Hook Style | Carded |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 18904 |
| Hook Size | 4AP |
| Belt Thickness Range | 7/32 in to 1/4 in |
| Weight | 7.41 LB |
| EAN or UPC | 697598189042 |

