- 5/16 in to 3/8 in Belt Thickness Range
- 316 Stainless Steel Material
- 165 lb/in Maximum Belt Tension
| Hinge Pin Diameter | 0.1875 |
| Fastener Series | 45 |
| Material | Stainless Steel |
| Minimum Pulley Diameter | 9 in |
| Strip Length | 12 |
| Hinge Pin Material | Stainless Steel Rocker |
| Hinge Pin Included | Yes |
| Belt Thickness Range | 5/16 in to 3/8 in |
| Alternate Part No. or Item Code | 10522 |
| Weight | 3.4 LB |
| EAN or UPC | 697598105226 |

